Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, 4" dia.
Mfr # 66252850584
Zoro # G5602270
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850584
- Zoro # G5602270
- UPC # 055395639519
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold Cut |
Thickness | 0.0469 in |
Specifications | 46Q |
Max. RPM | 15,280 RPM |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Cutting Steel, Metal |
Bond Type | Resin |
Grit | 46 |
Primary Material Applicationn | Steel |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 15,280 RPM |
Reinforced Status | Reinforced |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Steel, Series Carbo Gold Cut, Wheel Type Type 1, Maximum Operating Speed 15,280 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- MILWAUKEE TOOL 80 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5080)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686655)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- Zoro Select Cut-Off Wheels