Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, 4" dia.
Mfr # 66252850574
Zoro # G4851487
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850574
- Zoro # G4851487
- UPC # 055395092581
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 1/4 in |
Diameter | 4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold |
Thickness | 0.0312 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Cutting Steel, Metal |
Max. RPM | 19,100 RPM |
Specifications | 60O |
Grit | 60 |
Bond Type | Resin |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.035 in |
Maximum Operating Speed | 19,100 RPM |
Compatible Tool Type | Die Grinder |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Primary Material Applicationn | Cast Iron, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Deluxe Industrial Hood (40556)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A3175H)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- Zoro Select Cut-Off Wheels