Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, 4-1/2" dia.
Mfr # 66252850585
Zoro # G4817123
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850585
- Zoro # G4817123
- UPC # 055395639526
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold Cut |
Thickness | 0.0469 in |
Max. RPM | 13,580 RPM |
Application | Cutting Steel, Metal |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Specifications | 36Q |
Grit | 60 |
Bond Type | Resin |
Wheel Type | Type 1 |
Primary Material Applicationn | Steel |
Maximum Operating Speed | 13,580 RPM |
Reinforced Status | Reinforced |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Steel, Series Carbo Gold Cut, Wheel Type Type 1, Maximum Operating Speed 13,580 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- NORTON CO 9" x 11" MetalSand Emery Cloth Sanding Sheet Assorted, PK 3 (47855)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, Grit 60 (66252850583)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850578)
- DIABLO METAL CUTOFF DSC 4.5"" TK (DBD045040101F)
- Zoro Select Cut-Off Wheels