Shop All Cut-Off Wheels
Zoro Select
Abrasive Cut-Off Wheel, 3" dia.
Mfr # 66252850576
Zoro # G5644383
original price:
$1.35
7% off
new price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850576
- Zoro # G5644383
- UPC # 055395092635
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Carbo Gold |
Thickness | 0.0625 in |
Application | Cutting Steel, Metal |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 25,465 RPM |
Specifications | 36T |
Diamond Knockout | No |
Grit | 36 |
Bond Type | Resin |
Wheel Type | Type 1 |
Primary Material Applicationn | Cast Iron, Steel |
Overall Thickness | 0.0625 in |
Reinforced Status | Reinforced |
Maximum Operating Speed | 25,465 RPM |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Die Grinder |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850572)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- Zoro Select Cut-Off Wheels