Shop All V-Belts
Zoro Select
A58 Outside60.2 Pitch59.3
Mfr # 42W402
Zoro # G3268049
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Thickness (Nominal) 5/16 in
- Belt Trade Size A
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W402
- Zoro # G3268049
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A58 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A58, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- DAYTON Brake, Motor (5X400)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- ZORO SELECT A41 Outside43.2 Pitch42.3 (42W386)
- ZORO SELECT V-Belt, A25 (51ET98)
- D&D 3500mm Outside Length, 22mm Top Width, 1 Ribs (SPC3500)
- Zoro Select V-Belts