Shop All V-Belts
Zoro Select
A57 Outside59.2 Pitch58.3
Mfr # 42W401
Zoro # G3268030
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 5/16 in
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W401
- Zoro # G3268030
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A57 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A57, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE CONTACT ARM ASSY 1/2"x24" (DB11218)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (5L550)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- ZORO SELECT BX60 Cogged V-Belt, 1 Ribs (46U067)
- ZORO SELECT BX83 Cogged V-Belt, 1 Ribs (42W434)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- ZORO SELECT V-Belt, A28 (51EU01)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- Zoro Select Power Transmission Belts