Shop All V-Belts
Zoro Select
A55 Outside57.2 Pitch56.3
Mfr # 42W399
Zoro # G3268021
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W399
- Zoro # G3268021
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A55 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A55, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- WECHEM Penetrant, Lubricant, Demoisturant, PK12 (A235)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- ZORO SELECT 3L190 Outside19 Pitch18.3 (42W372)
- ZORO SELECT BX60 Cogged V-Belt, 1 Ribs (46U067)
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- Zoro Select V-Belts