Shop All V-Belts
Zoro Select
A53 Outside55.2 Pitch54.3
Mfr # 42W398
Zoro # G3268015
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Thickness (Nominal) 5/16 in
- Belt Trade Size A
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W398
- Zoro # G3268015
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A53 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A53, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End, 1" (GAM11)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SPEEDAIRE Sight Glass Kit, Standard (114X62)
- FESTO Silencer U-1/2-B (U-1/2-B)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- ZORO SELECT BX97 Cogged V-Belt, 1 Ribs (42W436)
- ZORO SELECT V-Belt, 4L210 (51ET74)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- ZORO SELECT V-Belt, A28 (51EU01)
- D&D 137" Outside Length, 2/3" Top Width, 1 Ribs (B134)
- Zoro Select V-Belts