Shop All V-Belts
Zoro Select
A52 Outside54.2 Pitch53.3
Mfr # 42W397
Zoro # G3268006
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W397
- Zoro # G3268006
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A52 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A52, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R434G10V, Return Line, 10 micron, Outside-In (MF0062913)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- DAYTON BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3GXA7)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ZORO SELECT BX70 Cogged V-Belt, 1 Ribs (46U073)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- PIX PIX, 3L350, V-Belt 3/8 X 35 (3L350)
- Zoro Select Power Transmission Belts