Shop All V-Belts
Zoro Select
A51 Outside53.2 Pitch52.3
Mfr # 42W396
Zoro # G3267997
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W396
- Zoro # G3267997
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A51 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A51, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1036)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- YORK SOURCE1 Mtr Cond 14 850 CWLE 208230V (S1-02436240000)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- ZORO SELECT AX85 Belt Outside87.2 Pitch86.3 (42W362)
- ZORO SELECT V-Belt, A63 (51EU06)
- ZORO SELECT B71 Outside74.0 Pitch91.3 (42W427)
- ZORO SELECT BX83 Cogged V-Belt, 1 Ribs (42W434)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- ZORO SELECT AX43 Cogged V-Belt, 1 Ribs (46U036)
- DAYTON BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (6A128)
- Zoro Select Power Transmission Belts