Shop All V-Belts
Zoro Select
A49 Outside51.2 Pitch50.3
Mfr # 42W394
Zoro # G3267979
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W394
- Zoro # G3267979
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A49 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A49, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8245DRG25, Pressure Line, 25 micron, Outside-In (MF0061051)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- ZORO SELECT AX85 Belt Outside87.2 Pitch86.3 (42W362)
- ZORO SELECT V-Belt, A60 (51EU05)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- ZORO SELECT BX55 Cogged V-Belt, 1 Ribs (46U064)
- ZORO SELECT V-Belt, B81 (51EU33)
- OREGON Replacement Belt, Premium Drive Wheel Belt, Toro 51-4290-09 521-4290, 1-1/4 in 2V X 53 in (75-205)
- Zoro Select Power Transmission Belts