Shop All V-Belts
Zoro Select
A48 Outside50.2 Pitch49.3
Mfr # 42W393
Zoro # G3267960
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W393
- Zoro # G3267960
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A48 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A48, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473210 (473210)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- DYNABRADE Speed Regulator (56578)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP65L2612MB, Return Line, 10 micron, Inside-Out (MF0063059)
- ZORO SELECT A46 Outside48.2 Pitch47.3 (42W391)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- ZORO SELECT V-Belt, A28 (51EU01)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- ZORO SELECT A58 Outside60.2 Pitch59.3 (42W402)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 32" ) 13.5" x3.5" x0.5" (A-3L320K)
- Zoro Select Power Transmission Belts