Shop All V-Belts
Zoro Select
A47 Outside49.2 Pitch48.3
Mfr # 42W392
Zoro # G3267951
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Thickness (Nominal) 5/16 in
- Number of Bands 1
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W392
- Zoro # G3267951
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A47 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A47, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- X1 TOOLS 3 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x6)
- PRINCE Work Section (SVW1CA1)
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- ZORO SELECT V-Belt, A63 (51EU06)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- ZORO SELECT A55 Outside57.2 Pitch56.3 (42W399)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- ZORO SELECT V-Belt, B76 (51EU30)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- Zoro Select Power Transmission Belts