Shop All V-Belts
Zoro Select
A44 Outside46.2 Pitch45.3
Mfr # 42W389
Zoro # G3267927
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Belt Trade Size A
- Number of Bands 1
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W389
- Zoro # G3267927
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A44 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A44, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- ZORO SELECT BX56 Cogged V-Belt, 1 Ribs (46U065)
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT V-Belt, A29 (51EU02)
- ZORO SELECT AX37 Cogged V-Belt, 1 Ribs (46U030)
- ZORO SELECT V-Belt, Cogged, AX26 (51EU13)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- Zoro Select V-Belts