Shop All V-Belts
Zoro Select
A42 Outside44.2 Pitch43.3
Mfr # 42W387
Zoro # G3267909
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 5/16 in
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W387
- Zoro # G3267909
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A42 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A42, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- BSC PREFERRED V-Belt, 3/8 X 43 (3V430)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- ZORO SELECT V-Belt, B38 (51EU22)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- ZORO SELECT V-Belt, B75 (51EU29)
- ZORO SELECT B51 Outside54.0 Pitch52.8 (42W414)
- MITSUBOSHI B142 145Inch Outside Length, 1 Ribs (B142)
- Zoro Select V-Belts