Shop All V-Belts
Zoro Select
A41 Outside43.2 Pitch42.3
Mfr # 42W386
Zoro # G3267890
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 5/16 in
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W386
- Zoro # G3267890
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A41 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A41, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT V-Belt, B43 (51EU23)
- ZORO SELECT A45 Outside47.2 Pitch46.3 (42W390)
- ZORO SELECT BX56 Cogged V-Belt, 1 Ribs (46U065)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- Zoro Select V-Belts