Shop All V-Belts
Zoro Select
A40 Outside42.2 Pitch41.3
Mfr # 42W385
Zoro # G3267881
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W385
- Zoro # G3267881
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A40 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A40, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- ZORO SELECT V-Belt, A29 (51EU02)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- Zoro Select V-Belts