Zoro Select

Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK


product price: $27.95
/pk 5, $5.59/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

External Hex Drive
Not Graded Material Grade/Class
  • System of Measurement Metric
  • Thread Size M20-2.50
  • Fastener Length 80 mm
  • Head Width 30 mm
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M20-2.50
Fastener Length 80 mm
Head Width 30 mm
Head Height 12.5 mm
Min. Thread Length 46 mm
Dimensional Standards DIN 931
Head and Washer Height 12.5 mm
Dimensional Standards DIN 931
Minimum Thread Length 46 mm
Dia./Thread Size M20-2.50

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.