Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M20-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 5 PK
Mfr # M55010.200.0070
Zoro # G9704362
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
Hex Head
- System of Measurement Metric
- Head Width 30 mm
- Material 316 Stainless Steel
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55010.200.0070
- Zoro # G9704362
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 70 mm |
Head Width | 30 mm |
Min. Thread Length | 70 mm |
Head Height | 12.5 mm |
Minimum Thread Length | 70 mm |
Head and Washer Height | 12.5 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M20-2.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 L, PK5 (WWG-CLP-268)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- MIDWEST FASTENER 3/18"-16 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 2 PK (37806)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 14 mm L, 50 PK (M55010.060.0014)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK (M55010.060.0012)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (U55000.025.0075)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04104.037.0275)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.080.0045)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 6 in L, 10 PK (694576G)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in L, 5 PK (695060G)
- Zoro Select Hex Head Cap Screws