Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 10 PK
Mfr # M55000.140.0060
Zoro # G5536623
product price: $22.79
/pk 10, $2.28/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M14-2.00
- Fastener Length 60 mm
- Head Width 22 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55000.140.0060
- Zoro # G5536623
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 60 mm |
Head Width | 22 mm |
Head Height | 8.8 mm |
Min. Thread Length | 34 mm |
Minimum Thread Length | 34 mm |
Head and Washer Height | 8.8 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M14-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 5-3/8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10231)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.200.0260)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HS-0250SAEHZYBAGGR)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M01071.180.0080)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (M01210.120.0035)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 3000 PK (MS90725-5)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (U08200.050.0600)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04170.160.0030)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 5 PK (U04104.050.0425)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- Zoro Select Hex Head Cap Screws