Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK
Mfr # M55010.100.0016
Zoro # G5706951
product price: $21.65
/pk 50, $0.43/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 16 mm
- Head Width 17 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55010.100.0016
- Zoro # G5706951
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 16 mm |
Head Width | 17 mm |
Min. Thread Length | 16 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 16 mm |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 16 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 7/8"-9, Nylon, 6/6, Plain, 3/4 in Ht, 5 PK (0487509HN)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC8)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-332-BR-PK50)
- ZORO SELECT M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035080-100P1)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04360.075.0650)
- ZORO SELECT Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M04100.330.0240)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK (M51010.120.0150)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.100.0050)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.043.0325)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01210.037.0600)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 5 PK (M55010.200.0055)
- Zoro Select Hex Head Cap Screws