Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK
Mfr # U55010.031.0175
Zoro # G2513948
product price: $33.65
/pk 50, $0.67/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-3/4 in
- Head Width 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55010.031.0175
- Zoro # G2513948
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Head Width | 1/2 in |
Thread Length | 1-3/4" |
Head Height | 7/32 in |
Minimum Thread Length | 1 3/4 in |
Size | 5/16"-18 x 1-3/4" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39567)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.125.0700)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151320)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (4324CH188)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.075.0400)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK (U08200.037.0250)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.025.0200)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51007.062.0125)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.050.0800)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 100 PK (365498-100)
- Zoro Select Hex Head Cap Screws