Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L, 25 PK
Mfr # U55000.025.0450
Zoro # G9465337
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 7/16 in
- Material 316 Stainless Steel
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55000.025.0450
- Zoro # G9465337
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4-1/2 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK (U31300.019.0400)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB38161P50)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (N04104.037.0150)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 5 PK (M55010.200.0070)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 100 PK (U55000.025.0087)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 10 PK (U55000.037.0375)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.112.0800)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.075.1200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01010.050.1000)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.062.0275)
- Zoro Select Hex Head Cap Screws