Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK
Mfr # U55010.025.0300
Zoro # G2513990
product price: $23.29
/pk 25, $0.93/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Head Width 7/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55010.025.0300
- Zoro # G2513990
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Head Width | 7/16 in |
Length Under Head | 3" |
Thread Length | 3" |
Head Height | 11/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-20 |
Size | 1/4"-20 x 3" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (32538)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 25 PK (55202)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.5-50)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1722000)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U01062.037.0550)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04161.200.0080)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04110.037.0150)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U08210.037.0100)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (N04360.075.0750)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (N04104.062.0150)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK (M51000.160.0100)
- Zoro Select Hex Head Cap Screws