Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK
Mfr # U55010.025.0250
Zoro # G2514018
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2-1/2 in
- Head Width 7/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55010.025.0250
- Zoro # G2514018
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Head Width | 7/16 in |
Thread Length | 2-1/2" |
Head Height | 11/64 in |
Minimum Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Length Under Head | 2-1/2" |
Size | 1/4"-20 x 2-1/2" |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 4 PK (73783)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04100.037.0300)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M51010.200.0090)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 10 PK (M51010.160.0045)
- ZORO SELECT Hex Head Cap Screw, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55010.031.0200)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (N04360.112.0450)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (N01200.031.0225)
- Zoro Select Hex Head Cap Screws