Shop All V-Belts
Zoro Select
A37 Outside39.2 Pitch38.3
Mfr # 42W382
Zoro # G3267857
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Thickness (Nominal) 5/16 in
- Number of Bands 1
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W382
- Zoro # G3267857
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A37 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A37, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH86BG)
- INGERSOLL-RAND Housing, Needle (PF2219-24)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- ZORO SELECT A30 Outside32.2 Pitch31.3 (42W375)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- ZORO SELECT V-Belt, A25 (51ET98)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- ZORO SELECT 1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU31)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- Zoro Select V-Belts