Shop All V-Belts
Zoro Select
A36 Outside38.2 Pitch37.3
Mfr # 42W381
Zoro # G3267848
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Thickness (Nominal) 5/16 in
- Number of Bands 1
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W381
- Zoro # G3267848
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A36 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A36, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1632 Metric V-Belt, 1632mm Outside Length, 13mm Top Width, 1 Ribs (XPA1632)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- ZORO SELECT V-Belt, A75 (51EU07)
- ZORO SELECT 3L190 Outside19 Pitch18.3 (42W372)
- ZORO SELECT B52 Outside55.0 Pitch53.8 (42W415)
- ZORO SELECT V-Belt, A25 (51ET98)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- Zoro Select V-Belts