Shop All V-Belts
Zoro Select
A35 Outside37.2 Pitch36.3
Mfr # 42W380
Zoro # G3267839
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Thickness (Nominal) 5/16 in
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W380
- Zoro # G3267839
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A35 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A35, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION FULLY AUTOMATIC PNEUMATIC GREASE GUN (1162)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/4 In (Q1 X 1 3/4)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 200 PSI (SRV530-1/2-200)
- ZORO SELECT A55 Outside57.2 Pitch56.3 (42W399)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- ZORO SELECT V-Belt, A26 (51ET99)
- ZORO SELECT B42 Outside45.0 Pitch43.8 (42W408)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 4 Ribs - 4/3V950 (4R3V950)
- Zoro Select V-Belts