Shop All V-Belts
Zoro Select
A34 Outside36.2 Pitch35.3
Mfr # 42W379
Zoro # G3267820
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Thickness (Nominal) 5/16 in
- Number of Bands 1
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W379
- Zoro # G3267820
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A34 |
V-Belt Section | A |
Number of Ribs | 1 |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | A |
Description
V-Belt,A34, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 125 psi (4ZM04)
- BESTORQ Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX930)
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ZORO SELECT V-Belt, B76 (51EU30)
- ZORO SELECT V-Belt, B43 (51EU23)
- ZORO SELECT A30 Outside32.2 Pitch31.3 (42W375)
- ZORO SELECT BX99 Belt Outside102.0 Pitch100.8 (42W368)
- D&D 72" Outside Length, 1/2" Top Width, 1 Ribs (A70/4L720)
- Zoro Select Power Transmission Belts