Shop All V-Belts
Zoro Select
A33 Outside35.2 Pitch34.3
Mfr # 42W378
Zoro # G3267811
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size A
- Thickness (Nominal) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W378
- Zoro # G3267811
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | A |
Details
Item | V-Belt,A33 |
V-Belt Section | A |
Number of Ribs | 1 |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Belt Section | A |
Description
V-Belt,A33, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6213ZZE C3)
- POWERDRIVE QD Bushing, Series SF, 2-3/8" Bore (SF-2-3/8)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- ZORO SELECT A37 Outside39.2 Pitch38.3 (42W382)
- ZORO SELECT V-Belt, B38 (51EU22)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- ZORO SELECT BX70 Cogged V-Belt, 1 Ribs (46U073)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- Zoro Select V-Belts