Shop All Hex Head Cap Screws
Zoro Select
Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK
Mfr # U04000.062.0500
Zoro # G3430211
product price: $20.49
/pk 10, $2.05/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 1-1/16 in
- Material Steel
- Finish Black Oxide
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04000.062.0500
- Zoro # G3430211
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5 in |
Head Width | 1-1/16 in |
Head Height | 27/64 in |
Min. Thread Length | 1 1/2 in |
Grip Size | 3 1/2 in |
Head and Washer Height | 27/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/8"-11 |
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 1/2 in, Fastener Thread Style Partially Threaded, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 10 PK (FBHEXB3816312P10)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP9)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04000.062.0200)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04000.075.0200)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 70 PK (B04000.062.0250)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U08210.050.0250)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M51000.300.0120)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.100.0012)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK (U51000.062.0375)
- Zoro Select Hex Head Cap Screws