Shop All Hex Head Cap Screws
Zoro Select
Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK
Mfr # 494025-PG
Zoro # G2631483
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 494025-PG
- Zoro # G2631483
- UPC # 087302647881
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 7/8 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 13/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Screw Size | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 7/8 in |
Dia./Thread Size | 5/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03265)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- ZORO SELECT Grade A307, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (HCI208703000-010P)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (HCI205008000-025P)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 50 PK (HCI203707000-050P)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.050.0400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.050.0500)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.087.0225)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 100 PK (M01210.060.0055)
- Zoro Select Hex Head Cap Screws