Zoro Select

Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK


product price: $7.29
/pk 25, $0.29/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

External Hex Drive
Grade A307 Material Grade/Class
External Hex Drive
  • System of Measurement Inch
  • Thread Size 1/2"-13
  • Head Width 3/4 in
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/2"-13
Fastener Length 4 in
Head Width 3/4 in
Head Height 11/32 in
Min. Thread Length 1 1/4 in
Dimensional Standards ASME B1.1 1982
Overall Length 4 in
Minimum Thread Length 1 1/4 in
Dia./Thread Size 1/2"-13

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.