Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK
Mfr # M51000.080.0110
Zoro # G6199085
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 110 mm
- Head Width 13 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51000.080.0110
- Zoro # G6199085
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 110 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 5.3 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 22 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Thread Type | Metric Coarse |
Tensile Strength | 101,500 psi |
Threadlocker Maximum Temperature | 1.25 mm |
Threadlocker Minimum Temperature | M8-1.25 |
Globally Sourced | Globally Sourced |
Manufacturer Location | Globally Sourced |
Screw Industry Standards | DIN 931 |
Fastener Thread Type | Metric Coarse |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 10 PK (FBHEXB3816312FTP10)
- HILLMAN Hillman Fasteners 967790 10 x 3 in. Star Drive Ceramic Coated Outdoor Wood Screws; 1200 Count (196760)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A2X113HDR/22)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (N01000.037.1000)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 250 mm L, 5 PK (M04100.160.0250)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N04160.075.0800)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 5 PK (U04104.075.0425)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.075.0300)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- Zoro Select Hex Head Cap Screws