Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK
Mfr # M51010.100.0090
Zoro # G9903446
product price: $12.25
/pk 25, $0.49/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 90 mm
- Head Width 16 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51010.100.0090
- Zoro # G9903446
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 90 mm |
Head Width | 16 mm |
Min. Thread Length | 90 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 90 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Thread Type | Metric Coarse |
Tensile Strength | 101,500 psi |
Threadlocker Minimum Temperature | M10-1.50 |
Globally Sourced | Globally Sourced |
Threadlocker Maximum Temperature | 1.5 mm |
Manufacturer Location | Globally Sourced |
Fastener Thread Type | Metric Coarse |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 4017, Head Type Hex, Min. Thread Length 90 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0225)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0037)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U08210.043.0500)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (M01210.140.0035)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK (N04100.087.0325)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.075.0300)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.050.1000)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (U01200.112.0300)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 50 PK (M51000.080.0075)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.025.0400)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (358409-25)
- Zoro Select Hex Head Cap Screws