Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK
Mfr # U51007.037.0275
Zoro # G5338453
original price:
$13.97
14% off
new price: $11.95
/pk 25, $0.48/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 2-3/4 in
- Head Width 9/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51007.037.0275
- Zoro # G5338453
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 2-3/4 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.150.0450)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01062.037.0150)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08705)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01010.050.0450)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 50 PK (M01210.100.0075)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (M01250.160.0030)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (N01000.112.0300)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.025.0300)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51007.037.0100)
- Zoro Select Hex Head Cap Screws