Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK
Mfr # U51010.075.0600
Zoro # G2514368
product price: $59.85
/pk 5, $11.97/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 6 in
- Head Width 1-1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51010.075.0600
- Zoro # G2514368
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Head Width | 1-1/8 in |
Thread Length | 6" |
Length Under Head | 6" |
Head Height | 1/2 in |
Minimum Thread Length | 6 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Size | 3/4"-10 x 6" |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK (DNI-10P5-100BX)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.100.0550)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.062.0900)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 100 PK (U04104.031.0062)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04160.140.0080)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.087.0350)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04000.062.0400)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 70 mm L, 5 PK (UST184246)
- Zoro Select Hex Head Cap Screws