Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK
Mfr # U51017.025.0200
Zoro # G2514316
product price: $40.59
/pk 50, $0.81/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Fastener Length 2 in
- Head Width 7/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51017.025.0200
- Zoro # G2514316
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2 in |
Head Width | 7/16 in |
Head Height | 11/64 in |
Thread Length | 2" |
Minimum Thread Length | 2 in |
Size | 1/4"-28 x 2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEREX Rivet Nut, M6-1.00 Thread Size, 13 mm Flange Dia., 16.7 mm L, Steel, 40 PK (FHL2-610-3.5-40)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (494009-PG)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.5D)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M04100.120.0070)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (U01062.043.0075)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 25 PK (U01200.025.0425)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04104.037.0125)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.031.0075)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04110.100.0045)
- Zoro Select Hex Head Cap Screws