Shop All Traffic Barricades
Zoro Select
A-Frame Parade Barricade, 40-1/2 in H, 72 in L
Mfr # 7Y497
Zoro # G4852565
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 40 1/2 in
- Length 72 in
- Width 72 in
- Includes Barricade Legs, Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7Y497
- Zoro # G4852565
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 40 1/2 in |
Length | 72 in |
Width | 72 in |
Overall Height | 40 1/2 in |
Overall Length | 72 in |
Barricade Height | 40 1/2 in |
Barricade Width | 72 in |
Width x Height | 72 in x 40 1/2 in |
Description
Parade Barricade, Accepts Weight Cartridge No, Style A-Frame, Empty Weight 4 lb, Barricade Color Orange/White, Fillable No, Overall Height 40 1/2 in, Overall Length 72 in, Legend Striped/Blank, Interlocking No, Includes Barricade Legs, Barrier, Frame Material Polymer, Foldable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- SUPERIOR MARK Floor Marking Kit, Eye Wash Kit, Vinyl (IN-40-3441I-V)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- HONEYWELL MILLER Core Mount Sleeve, 57", SS (DH-9SS/)
- Zoro Select Traffic Safety