Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow
Mfr # 150-YHLGEG YELLOW
Zoro # G4183015
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 3 in
- Width 13 in
- Accepts Barricade Light Yes
- Outside Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 150-YHLGEG YELLOW
- Zoro # G4183015
- UPC # 094706777502
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 3 in |
Width | 13 in |
Outside Diameter | 13 in |
Outside Dia. | 13 in |
Panel Height | 24 in |
Panel Width | 1/4 in |
Storage Size Length | 45 in |
Storage Size Width | 13 in |
Panel Length | 12 in |
Overall Height | 45 in |
Overall Depth | 3 in |
Overall Length | 13 in |
Width x Height | 13 in x 45 in |
Barricade Width | 13 in |
Barricade Height | 45 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 11 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color Yellow, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 13 in, Legend Do Not Enter, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 21 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 21 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Training DVD, Scissor Lifts, English (V0001729EO)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2409-OBEG)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- Zoro Select Traffic Safety