Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White
Mfr # 130-WLGQ3626-OBEG
Zoro # G6857627
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 45 in
- Weight 18 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 130-WLGQ3626-OBEG
- Zoro # G6857627
- UPC # 792389002309
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 3 in |
Width | 25 in |
Outside Diameter | 25 in |
Panel Height | 36 in |
Storage Size Width | 25 in |
Storage Size Length | 45 in |
Panel Width | 1/4 in |
Panel Length | 24 in |
Outside Dia. | 25 in |
Overall Height | 45 in |
Overall Depth | 3 in |
Overall Length | 25 in |
Width x Height | 25 in x 45 in |
Barricade Height | 45 in |
Barricade Width | 25 in |
Depth | 3 in |
Top Panel Height | 36 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 18 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 25 in, Legend Slow Work Zone Ahead, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 28 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 28 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- HAWS Emergency Mixing Valve, 31 gpm (9201E)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- ZORO SELECT Barricade Beam, Polyethylene, 8 in H, 1 in L, 4 ft W, Orange (8T3B0411L)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- Zoro Select Traffic Barricades