Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White
Mfr # 150-WHLGK1133-OBEG
Zoro # G6836277
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 45 in
- Weight 11 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150-WHLGK1133-OBEG
- Zoro # G6836277
- UPC # 792389002910
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 3 in |
Width | 13 in |
Outside Diameter | 13 in |
Storage Size Width | 13 in |
Panel Width | 1/4 in |
Outside Dia. | 13 in |
Storage Size Length | 45 in |
Panel Height | 24 in |
Panel Length | 12 in |
Overall Height | 45 in |
Overall Depth | 3 in |
Overall Length | 13 in |
Barricade Width | 13 in |
Width x Height | 13 in x 45 in |
Barricade Height | 45 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 11 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 13 in, Legend Slow, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 21 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 21 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- NEVS Intravenous Bag Label, Thermal 3" x 5" Yellow (PDT-35Y)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0216-L)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2409-OBEG)
- ZORO SELECT Barrier Tape Clip, ABS Plastic, 1 1/2 in H, 5 in L, 1/2 in W, White (03-500-BTC)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ9)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032S)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- Zoro Select Traffic Barricades