Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White
Mfr # 150-WHLGK1093-OBEG
Zoro # G6534342
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 45 in
- Weight 11 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150-WHLGK1093-OBEG
- Zoro # G6534342
- UPC # 792389002897
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 3 in |
Width | 13 in |
Outside Diameter | 13 in |
Outside Dia. | 13 in |
Panel Length | 12 in |
Storage Size Length | 45 in |
Panel Height | 24 in |
Panel Width | 1/4 in |
Storage Size Width | 13 in |
Overall Depth | 3 in |
Overall Height | 45 in |
Overall Length | 13 in |
Barricade Width | 13 in |
Width x Height | 13 in x 45 in |
Barricade Height | 45 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 11 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 13 in, Legend No Parking, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 21 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 21 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR (1350)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032S)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- Zoro Select Traffic Safety