Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White
Mfr # 150-WHLGK1046-WREG
Zoro # G6477152
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 45 in
- Weight 11 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 150-WHLGK1046-WREG
- Zoro # G6477152
- UPC # 792389002873
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 3 in |
Width | 13 in |
Outside Diameter | 13 in |
Panel Width | 1/4 in |
Outside Dia. | 13 in |
Storage Size Length | 45 in |
Storage Size Width | 13 in |
Panel Height | 24 in |
Panel Length | 12 in |
Overall Depth | 3 in |
Overall Height | 45 in |
Overall Length | 13 in |
Width x Height | 13 in x 45 in |
Barricade Width | 13 in |
Barricade Height | 45 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 11 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 13 in, Legend Do Not Enter, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 21 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 21 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- ALLEGRO INDUSTRIES Single Bib Maintenance Free Tyvek Hood (9910-EF)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- VISIONAID Side Shields Slip-On Clear (99700)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SC)
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96922)
- GUARDIAN Guardian Truck Wheel Parking Stop, 2Ft (DH-PB-7)
- Zoro Select Traffic Safety