Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White
Mfr # 136-WLGQ2426-OBEG
Zoro # G6638615
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 36 in
- Weight 17 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 136-WLGQ2426-OBEG
- Zoro # G6638615
- UPC # 792389002460
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36 in |
Length | 3 in |
Width | 25 in |
Outside Diameter | 25 in |
Panel Height | 24 in |
Storage Size Length | 36 in |
Outside Dia. | 25 in |
Storage Size Width | 25 in |
Panel Width | 1/4 in |
Panel Length | 24 in |
Overall Height | 36 in |
Overall Depth | 3 in |
Overall Length | 25 in |
Width x Height | 25 in x 36 in |
Barricade Height | 36 in |
Barricade Width | 25 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 17 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 36 in, Overall Length 25 in, Legend Slow Work Zone Ahead, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 27 lb, Panel Material Plastic, Foldable Yes, Accepts Light Yes, Weight When Filled with Sand 27 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- WERNER Reusable Roof Anchor, Plate Stl w/D-ring (A210400)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT)
- ZORO SELECT Speed Hump, Rubber, 2 1/10 in H, 35 1/2 in L, 19 1/2 in W, Black/Yellow (GNRS3500YB)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- PEXCO LLC FG300 Base, Black (800BASE100)
- Zoro Select Traffic Safety