Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White
Mfr # 136-WLGQ2409-OBEG
Zoro # G6478412
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 36 in
- Weight 17 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 136-WLGQ2409-OBEG
- Zoro # G6478412
- UPC # 792389002446
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36 in |
Length | 3 in |
Width | 25 in |
Outside Diameter | 25 in |
Panel Width | 1/4 in |
Storage Size Width | 25 in |
Storage Size Length | 36 in |
Outside Dia. | 25 in |
Panel Height | 24 in |
Panel Length | 24 in |
Overall Height | 36 in |
Overall Depth | 3 in |
Overall Length | 25 in |
Width x Height | 25 in x 36 in |
Barricade Height | 36 in |
Barricade Width | 25 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 17 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 36 in, Overall Length 25 in, Legend Road Closed Ahead, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 27 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 27 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Lens Frame, 52mm, AV-3000 Facepieces (200372-52F)
- MCR SAFETY Leather Gloves, Goatskin, XL, PR (36111XL)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- FALLTECH Confined Space Tripod, Black (7507)
- ZORO SELECT Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black (03-752-30)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Safety Cone, LED Flashing, Red, Plastic (3393-00002)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- Zoro Select Traffic Barricades