Shop All Traffic Barricades
Zoro Select
A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White
Mfr # 136-WLGQ2403-OBEG
Zoro # G7130453
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 36 in
- Weight 17 lb
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 136-WLGQ2403-OBEG
- Zoro # G7130453
- UPC # 792389002439
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36 in |
Length | 3 in |
Width | 25 in |
Outside Diameter | 25 in |
Panel Length | 24 in |
Panel Width | 1/4 in |
Storage Size Length | 36 in |
Panel Height | 24 in |
Storage Size Width | 25 in |
Outside Dia. | 25 in |
Overall Depth | 3 in |
Overall Height | 36 in |
Overall Length | 25 in |
Barricade Height | 36 in |
Width x Height | 25 in x 36 in |
Barricade Width | 25 in |
Depth | 3 in |
Top Panel Height | 24 in |
Description
Barricade Sign, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 17 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 36 in, Overall Length 25 in, Legend Men Working, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 27 lb, Panel Material Plastic, Foldable Yes, Weight When Filled with Sand 27 lb, Fillable Ballast Material Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- NMC Exit Battery Powered Lighted (LES)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9750S)
- GEMTOR Trauma Relief Strap Univ, PR (TRS-01)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (GNRS1420BW)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-6FP)
- ZORO SELECT Traffic Cone, 12In, Orange (6FGY8)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ6)
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- MUTUAL INDUSTRIES Turbidity Barrier, Contractor Grade, Vinyl/Polyester, 50 inch H, 8 Inch L, 42 Inch W, Yellow (3200-4-60)
- Zoro Select Traffic Barricades