Shop All Traffic Barricades
Zoro Select
A-Frame Barricade, Polyethylene, 43 in H, 90 in L, 19 in W, Red
Mfr # 2770-00001
Zoro # G3116513
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Height 43 in
- Weight 15 lb
- Length 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2770-00001
- Zoro # G3116513
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 43 in |
Length | 90 in |
Width | 19 in |
Storage Size Width | 19 in |
Storage Size Length | 6 in |
Overall Height | 46 in |
Overall Length | 90 in |
Barricade Width | 90 in |
Barricade Height | 46 in |
Width x Height | 90 in x 46 in |
Description
Barricade, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 15 lb, Type Unrated, Reflective Grade Engineer, Barricade Color Red, Fillable Yes, Overall Height 46 in, Overall Length 90 in, Interlocking Yes, Includes (2) Battery-Powered LED Lights, (2) Sign Holders, Frame Material Plastic, Weight When Filled with Water 20 lb, Panel Material Plastic, Foldable Yes, Accepts Light Yes, Weight When Filled with Sand 20 lb, Fillable Ballast Material Sand, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- NEVS Date Recd ___Date Opened ____ Exp Date ___7/8"x1-5/8" Fluor Redw/black (L-0979RF)
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3603-WREG)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base (6FHC3)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ6)
- Zoro Select Traffic Barricades