Zoro Select

A-Frame Barricade, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Traffic Barricades

Key Features

  • Color Orange
  • Material Polyethylene
  • Height 36"
  • Length 3 in
  • Width 13"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 36"
Length 3 in
Width 13"
Storage Size Width 13 in
Storage Size Length 36 in
Panel Height 24 in
Panel Length 12 in
Panel Width 1/4 in
Outside Dia. 13 in
Width x Height 13 in x 36 in
Barricade Height 36 in
Barricade Width 13 in

Description

Barricade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products