Shop All Crowd Control Post & Ropes
Zoro Select
A-Frame Barricade Leg, 35 in H
Mfr # 126953
Zoro # G7725152
original price:
$78.94
7% off
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Overall Length 26 in
- Material Wood
- Net Weight 10 lb
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 126953
- Zoro # G7725152
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 26 in |
Overall Height | 35 in |
Details
Item | A Frame Leg |
Color | Orange/White |
Material | Wood |
Net Weight | 10 lb |
Construction | Wood |
Weight | 10 lb |
Product Type | Wall |
Description
A Frame Leg, Color Orange/White, Overall Height 35 in, Overall Length 26 in, Material Wood, Weight 10 lb, Product Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, 6, Unisex, PR1 (MZ2LE02)
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- MONTOUR LINE Blue Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-BL-200-BX)
- Zoro Select Crowd Control